The store will not work correctly when cookies are disabled.
WPMDC2-18-180V-145TCB
Worldwide Electric Corporation Motors, WPMDC Series
In stock
Item Number
WPMDC2-18-180V-145TCB
MFG Item Number
WPMDC2-18-180V-145TCB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
WPMDC2-18-180V-145TCB
Motor, DC,2HP, 1800 RPM, 180V, 9.8
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WPMDC2-18-180V-145TCB |
Item Number |
WPMDC2-18-180V-145TCB |
Manufacturer |
Worldwide Electric Corporation |
Product Series |
WPMDC |
Family Series |
Worldwide Electric Corporation Motors, WPMDC Series |
Horsepower |
2 hp |
Base RPM |
1,800 RPM |
Frame |
145TC |
Armature Voltage |
180 V |
Armature Current |
9.8 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Removable Base |
Service Factor |
1 |
Net Weight |
65 lbs |
Gross Weight |
65 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved