The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CIMR-AU4A0072FAA
Yaskawa Drives, A1000 Series
In stock
Item Number
CIMR-AU4A0072FAA
MFG Item Number
CIMR-AU4A0072FAA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 40HP, 480V, 3PH, 60A, CT,
All Purpose Drive Open/Closed Loop Vector 3/4~1000 HP 208V/240V/480V/575V 3PH IP20/NEMA 1 The A1000 is a full featured drive, providing outstanding quality, performance, flexibility, and environmental friendliness through 1000HP. Enjoy network communications, feedback, and expandable I/O to control anything from simple fans and pumps to complex machines. for new installations or retrofits, the A1000 provides a single robust solution, regardless of your application.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
CIMR-AU4A0072FAA
Item Number
CIMR-AU4A0072FAA
Manufacturer
Yaskawa
Product Series
A1000
Family Series
Yaskawa Drives, A1000 Series
Input Phase
3
HP (Constant Torque Rating)
40 hp
HP (Variable Torque Rating)
50 hp
Amps (Constant Torque Rating)
60 A
Amps (Variable Torque Rating)
72 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
IP Rating
IP20
NEMA Rating
NEMA 1
Motor Control-Max Level
Closed Loop Vector for Permanent Magnet
Input Range Voltage (AC)
380-480 VAC
Max Frequency
400 Hz
Package
DRIV_AC_YASK_A1000_N1_201110
Dynamic Braking Trans
Included
Depth
10.16 "
Width
10.98 "
Height
20.28 "
Net Weight
76 lbs
Gross Weight
76 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved