GA80U4038ABM
Yaskawa Drives, GA800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GA80U4038ABM

Yaskawa Drives, GA800 Series
In stock
Item Number
GA80U4038ABM
MFG Item Number
GA80U4038ABM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, GA800 Series
Item #
GA80U4038ABM
Drive, AC, 20HP, 480V, 31.0A, CT, OP

GA800 Series Information

The GA800 drive provides the ultimate combination of power, ease of use, flexibility, and performance. Enjoy effortless setup with a high resolution display or Bluetooth connection to your mobile device while using Yaskawa's free DriveWizard Mobile. Control your simple or complex applications connected to networks or discrete / analog signals. Combine all this with modern safety features and a variety of environmental solutions, and you will have to look no further than GA800 for all your variable speed needs.

  • High resolution multi‑language display with Startup Wizards and Data‑Logging
  • Bluetooth and DriveWizard Mobile for convenient and easy interaction
  • DriveWizard Desktop for comprehensive configuration and monitoring
  • DriveWorks EZ (embedded function blocks) provides extra flexibility, otherwise accomplished in a separate controller.
  • Closed or open loop vector control for outstanding regulation and torque production
  • Fast acting motor control functions provide near tripless operation
  • Popular network connections provide robust control and monitoring with system controllers
  • Embedded Auxiliary Control Power Input (24 V) maximizes production time and efficiency by maintaining network communication while main power is removed.
  • Embedded Safe Torque Off minimizes downtime for applications requiring occasional intervention (SIL CL3, PLe, Category 3).
  • Integrated DC Reactor (30 HP and larger) improves power quality and compatibility
  • Integrated 12 Pulse version provides a cost effective solution for low harmonics.
  • Integrated Brake Transistor (up to 125 HP ND) for cost effective heavy braking
  • Standard conformal coating and Type 12 versions help resist contamination
  • Made with RoHS compliant materials for environmental compliance

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GA80U4038ABM
Item Number GA80U4038ABM
Manufacturer Yaskawa
Product Series GA800
Family Series Yaskawa Drives, GA800 Series
Input Phase 3
HP (Constant Torque Rating) 20 hp
HP (Variable Torque Rating) 25 hp
Amps (Constant Torque Rating) 31 A
Amps (Variable Torque Rating) 38 A
Braking Type DC Injection, Dynamic Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Closed Loop Vector
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 590 Hz
Frame Size 2
Dynamic Braking Trans Included
Comments Side-By -Side Mounting, Includes Safe Torque Off, Setup Wizard For Easy Start-up, Bluetooth Keypad
Depth 7.95 "
Width 7.09 "
Height 11.81 "
Net Weight 13.2 lbs
Gross Weight 14.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved