6A30C
Zero-Max Couplings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6A30C

Zero-Max Couplings
In stock
Item Number
6A30C
MFG Item Number
6A30C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, Series
Item #
6A30C
CD CPLG SINGLE FLEX CLAMP, 30MM BORE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6A30C
Item Number 6A30C
Manufacturer Zero-Max
Family Series Zero-Max Couplings
Coupling Model CD
Lubricated No
Coupling Material Steel
Torque 800
Hub Material Steel
Max Bore Size 1.125 "
RoHS Yes
Net Weight 3.27 lbs
Gross Weight 3.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved