6A45QD
Zero-Max Couplings, CD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6A45QD

Zero-Max Couplings, CD Series
In stock
Item Number
6A45QD
MFG Item Number
6A45QD
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, CD Series
Item #
6A45QD
CD COUPLING FOR SH QD BUSHING

CD Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6A45QD
Item Number 6A45QD
Manufacturer Zero-Max
Product Series CD
Family Series Zero-Max Couplings, CD Series
Style Clamp
Hub A Material Steel
Hub B Material Steel
Continuous Torque(in-lb) 2,500 In-lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved