6A60
Zero-Max Couplings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6A60

Zero-Max Couplings
In stock
Item Number
6A60
MFG Item Number
6A60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, Series
Item #
6A60
CD CPLG SINGLE FLEX SET SCREW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6A60
Item Number 6A60
Manufacturer Zero-Max
Family Series Zero-Max Couplings
Style Clamp
Hub A Material Steel
Hub B Material Steel
Continuous Torque(in-lb) 6,350 In-lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved