6P30
Zero-Max Couplings, CD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6P30

Zero-Max Couplings, CD Series
In stock
Item Number
6P30
MFG Item Number
6P30
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, CD Series
Item #
6P30
CD CPLG DOUBLE FLEX SET SCREW

CD Series Information

Specifications

Specifications
Manufacturer Part Number 6P30
Item Number 6P30
Manufacturer Zero-Max
Product Series CD
Family Series Zero-Max Couplings, CD Series
Style Clamp
Hub A Material Steel
Hub B Material Steel
Continuous Torque(in-lb) 800 In-lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved