The store will not work correctly when cookies are disabled.
A-17MM
Zero-Max Couplings, Phas-Lok Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Couplings, Phas-Lok Series
PHAS-LOK A SERIES 17MM BORE WITH
Phas-Lok Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Item Number |
A-17MM |
Manufacturer |
Zero-Max |
Product Series |
Phas-Lok |
Family Series |
Zero-Max Couplings, Phas-Lok Series |
Style |
Phas-Lok Adjusting Hub |
Size |
22 |
Material |
Combination of Materials |
Hub Design |
Regular Hub |
RoHS |
No |
Bore/Major/Outside Diam |
17 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved