C134801
Zero-Max Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C134801

Zero-Max Gearboxes
In stock
Item Number
C134801
MFG Item Number
C134801
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
C134801
CROWN DRIVE 3/8 2-WAY 2 TO 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C134801
Item Number C134801
Manufacturer Zero-Max
Family Series Zero-Max Gearboxes
Output Speed (RPM) 1,000 RPM
Gearbox Type Right Angle
Ratio 2:1
Nominal Torque (in-lbs) 20 in-lbs
Output Shaft Type Right Angle
Input Type Solid Shaft
Material Stainless Steel
Max OverHung Load (OHL) 25
Output Shaft Diameter 0.375 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved