C139802
Zero-Max Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C139802

Zero-Max Gearboxes
In stock
Item Number
C139802
MFG Item Number
C139802
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
C139802
CROWN DRIVE IP65 3/8 3-WAY 1 TO 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C139802
Item Number C139802
Manufacturer Zero-Max
Family Series Zero-Max Gearboxes
Output Speed (RPM) 1,000 RPM
Gearbox Type Right Angle
Ratio 1:1
Nominal Torque (in-lbs) 24 in-lbs
Output Shaft Type Double Shaft
Input Type Solid Shaft
Material Stainless Steel
Max OverHung Load (OHL) 25
Output Shaft Diameter 0.375 "
Comments IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved