C150802
Zero-Max Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C150802

Zero-Max Gearboxes
In stock
Item Number
C150802
MFG Item Number
C150802
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
C150802
CROWN DRIVE 1/2 IP65 3WAY 1 TO 1 CR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C150802
Item Number C150802
Manufacturer Zero-Max
Family Series Zero-Max Gearboxes
Output Speed (RPM) 1,000 RPM
Gearbox Type Right Angle
Ratio 1:1
Nominal Torque (in-lbs) 47 in-lbs
Output Shaft Type Double Shaft
Input Type Solid Shaft
Material Stainless Steel
Max OverHung Load (OHL) 35
Output Shaft Diameter 0.5 "
Comments IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved