C154806
Zero-Max Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C154806

Zero-Max Gearboxes
In stock
Item Number
C154806
MFG Item Number
C154806
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
C154806
CROWN DRIVE 1/2 2-WAY 2 TO 1

Series Information

Specifications

Specifications
Manufacturer Part Number C154806
Item Number C154806
Manufacturer Zero-Max
Family Series Zero-Max Gearboxes
Output Speed (RPM) 1,000 RPM
Gearbox Type Right Angle
Ratio 2:1
Nominal Torque (in-lbs) 37 in-lbs
Output Shaft Type Right Angle
Input Type Solid Shaft
Material Stainless Steel
Max OverHung Load (OHL) 35
Output Shaft Diameter 0.5 "
Net Weight 1.435 lbs
Gross Weight 1.575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved