3212JN
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3212JN

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
In stock
Item Number
3212JN
MFG Item Number
3212JN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
3212JN
FAN

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3212JN
Item Number 3212JN
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 92 mm
Nominal Width 92 mm
Nominal Depth 38 mm
Air Flow 76.52 CFM
Power Consumption 7.5 W
Fan Speed 6,000 RPM
Noise Level 51 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-158 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.485 lbs
Gross Weight 0.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved