3258J/2H3PU
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3258J/2H3PU

ebm-papst, Inc. Fans
In stock
Item Number
3258J/2H3PU
MFG Item Number
3258J/2H3PU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
3258J/2H3PU
DC Tubeaxial Fan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3258J/2H3PU
Item Number 3258J/2H3PU
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Nominal Voltage 48 VDC
Air Flow 158.9 CFM
Power Consumption 33.6 W
Fan Speed 7,450 RPM
Noise Level 64 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
IP Rating IP68
Operating Temp Range (F) -4-158 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved