3314NN
ebm-papst, Inc. Fans, 3300N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3314NN

ebm-papst, Inc. Fans, 3300N Series
In stock
Item Number
3314NN
MFG Item Number
3314NN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, 3300N Series
Item #
3314NN
DC Tubeaxial Fan

3300N Series Information

  • Robust Mechanical Design
  • Reduced Power Consumption
  • Noise Reduction
EBM Papst 3300N series of axial fans provides an aerodynamically modified housing with improved strut design. This seris of fans has reduced power consumption and quieter operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3314NN
Item Number 3314NN
Manufacturer ebm-papst, Inc.
Product Series 3300N
Family Series ebm-papst, Inc. Fans, 3300N Series
Nominal Voltage 24 VDC
Air Flow 47 CFM
Power Consumption 1.8 W
Fan Speed 2,650 RPM
Noise Level 35 dB
Rotation Clockwise
Impeller Material Plastic
Bearing Type Ball
IP Rating IP54, IP68
Operating Temp Range (F) -20-75 °F
Approvals CE, CSA, UL, VDE
RoHS Yes
Net Weight 0.435 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved