3800
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3800

ebm-papst, Inc. Fans, AC INPUT SQUARE Series
In stock
Item Number
3800
MFG Item Number
3800
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT SQUARE Series
Item #
3800
FAN, 92MM SQ X 32MM DP 115VAC 32CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3800
Item Number 3800
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 92 mm
Nominal Width 92 mm
Nominal Depth 38 mm
Air Flow 32 CFM
Power Consumption 8 W
Fan Speed 1,900 RPM
Noise Level 26 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Sleeve
Operating Temp Range (F) 14-176 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.925 lbs
Gross Weight 0.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved