The store will not work correctly when cookies are disabled.
4374S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4374S |
Item Number |
4374S |
Manufacturer |
ebm-papst, Inc. |
Family Series |
ebm-papst, Inc. Fans |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
100 CFM |
Power Consumption |
5 W |
Noise Level |
45 dB |
Connection Type |
Wire Leads |
Rotation |
Counter Clockwise |
Tachometer Output |
Yes |
Impeller Material |
Plastic |
Bearing Type |
Ball |
Approvals |
CSA, UL, VDE |
RoHS |
Yes |
Net Weight |
0.5 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved