4414HH
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4414HH

ebm-papst, Inc. Fans
In stock
Item Number
4414HH
MFG Item Number
4414HH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
4414HH
FAN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4414HH
Item Number 4414HH
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 164.8 CFM
Power Consumption 14 W
Fan Speed 5,000 RPM
Noise Level 55 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.51 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved