4418/2HHP
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4418/2HHP

ebm-papst, Inc. Fans
In stock
Item Number
4418/2HHP
MFG Item Number
4418/2HHP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
4418/2HHP
DC Tubeaxial Fan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4418/2HHP
Item Number 4418/2HHP
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 167.7 CFM
Power Consumption 13.5 W
Fan Speed 5,000 RPM
Noise Level 55 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output Yes
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.51 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved