55416.25170
ebm-papst, Inc. Fans, QLN65AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55416.25170

ebm-papst, Inc. Fans, QLN65AC Series
In stock
Item Number
55416.25170
MFG Item Number
55416.25170
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, QLN65AC Series
Item #
55416.25170
FAN, 65MM 115VAC 110CFM SLEEVE

QLN65AC Series Information

High efficiency product line, impeller diameter 65 mm.

Mounting position horizontal or vertical with motor at the bottom.

Permissible ambient temperature 0 to 60 degrees C.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55416.25170
Item Number 55416.25170
Manufacturer ebm-papst, Inc.
Product Series QLN65AC
Family Series ebm-papst, Inc. Fans, QLN65AC Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 114
Power Consumption 49 W
Fan Speed 1,700 RPM
Motor Position Right
Max Static Pressure (Pa) 93 pa
Insulation Class Class H
Operating Temp Range (F) 32-140 °F
RoHS Yes
Net Weight 2.7 lbs
Gross Weight 2.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved