6314/2TDHHP
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6314/2TDHHP

ebm-papst, Inc. Fans
In stock
Item Number
6314/2TDHHP
MFG Item Number
6314/2TDHHP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
6314/2TDHHP
FAN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6314/2TDHHP
Item Number 6314/2TDHHP
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 417.9 CFM
Power Consumption 67 W
Fan Speed 7,000 RPM
Noise Level 69 dB
Connection Type Wire Leads
Tachometer Output Yes
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved