634NU-004
ebm-papst, Inc. Fans, 630 U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

634NU-004

ebm-papst, Inc. Fans, 630 U Series
In stock
Item Number
634NU-004
MFG Item Number
634NU-004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, 630 U Series
Item #
634NU-004
DC Tubeaxial Fan

630 U Series Information

  • Motor protection against reverse polarity and locking.
  • Air exhaust over struts
  • Connection via 310 mm strands AWG 22, TR 64, bared and tin‑plated
  • Ingress protection rating of IP68

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 634NU-004
Item Number 634NU-004
Manufacturer ebm-papst, Inc.
Product Series 630 U
Family Series ebm-papst, Inc. Fans, 630 U Series
Nominal Voltage 24 VDC
Air Flow 23.5 CFM
Power Consumption 1.6 W
Fan Speed 5,900 RPM
Noise Level 34 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
IP Rating IP68
Operating Temp Range (F) -4-158 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved