6424
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6424

ebm-papst, Inc. Fans, DC INPUT OVAL Series
In stock
Item Number
6424
MFG Item Number
6424
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT OVAL Series
Item #
6424
FAN, 172MM OVAL X 51MM DP 24VDC

DC INPUT OVAL Series Information

  • DC Fans with Electronically Commutated External Rotor Motor
  • Metal Fan Housing, Impeller of Fiberglass Reinforced Plastic PA
  • Air Exhaust Over Struts. Rotational Direction CCW Looking at Rotor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6424
Item Number 6424
Manufacturer ebm-papst, Inc.
Product Series DC INPUT OVAL
Family Series ebm-papst, Inc. Fans, DC INPUT OVAL Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 150 mm
Nominal Width 172 mm
Nominal Depth 51 mm
Air Flow 241 CFM
Power Consumption 18 W
Fan Speed 3,400 RPM
Noise Level 57 dB
Connection Type 0.118 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-161 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.6813 lbs
Gross Weight 1.6813 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved