8214JH4
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8214JH4

ebm-papst, Inc. Fans
In stock
Item Number
8214JH4
MFG Item Number
8214JH4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
8214JH4
S-Force EC Tubeaxial Fan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8214JH4
Item Number 8214JH4
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 130.7 CFM
Power Consumption 38 W
Noise Level 71 dB
Connection Type Wire Leads
Rotation Clockwise
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.4409 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved