8412NH-217
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8412NH-217

ebm-papst, Inc. Fans
In stock
Item Number
8412NH-217
MFG Item Number
8412NH-217
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
8412NH-217
DC Tubeaxial Fan

Series Information

Specifications

Specifications
Manufacturer Part Number 8412NH-217
Item Number 8412NH-217
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Air Flow 46.5 CFM
Power Consumption 2.2 W
Noise Level 37 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.2094 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved