EE1G-115-180-04
ebm-papst, Inc. Fans, EE1G180 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EE1G-115-180-04

ebm-papst, Inc. Fans, EE1G180 Series
In stock
Item Number
EE1G-115-180-04
MFG Item Number
EE1G-115-180-04
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, EE1G180 Series
Item #
EE1G-115-180-04
FAN

EE1G180 Series Information

AC single inlet, forward curved centrifugal blower.

Housing and impeller of galvanised sheet‑steel.

Direction of rotation is Clockwise as seen from suction side.

Maintenance free ball bearings.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EE1G-115-180-04
Item Number EE1G-115-180-04
Manufacturer ebm-papst, Inc.
Product Series EE1G180
Family Series ebm-papst, Inc. Fans, EE1G180 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 302 mm
Nominal Width 170 mm
Nominal Depth 260 mm
Air Flow 460 CFM
Power Consumption 180 W
Noise Level 64
Connection Type Wire Leads
Bearing Type Ball
Flange Yes
Locked Rotor Protection No
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 11.56 lbs
Gross Weight 11.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved