G2E085-AA01-05
ebm-papst, Inc. Fans, G2E085 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G2E085-AA01-05

ebm-papst, Inc. Fans, G2E085 Series
In stock
Item Number
G2E085-AA01-05
MFG Item Number
G2E085-AA01-05
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, G2E085 Series
Item #
G2E085-AA01-05
FAN, 85MM 230VAC 56CFM

G2E085 Series Information

AC single inlet, forward curved centrifugal blower. Via a bracket, the integrated external rotor motor is mounted on one side of the housing.

Housing of die‑cast aluminium; impeller of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.

Direction of rotation is Clockwise as seen from suction side. Insulation class "B".

Maintenance free ball bearings.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G2E085-AA01-05
Item Number G2E085-AA01-05
Manufacturer ebm-papst, Inc.
Product Series G2E085
Family Series ebm-papst, Inc. Fans, G2E085 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 116.5 mm
Nominal Width 80 mm
Nominal Depth 117.5 mm
Air Flow 55.9 CFM
Power Consumption 30 W
Noise Level 57
Bearing Type Ball
Flange Yes
Locked Rotor Protection No
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.965 lbs
Gross Weight 1.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved