G2E120-AR54-43
ebm-papst, Inc. Fans, G2E120 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G2E120-AR54-43

ebm-papst, Inc. Fans, G2E120 Series
In stock
Item Number
G2E120-AR54-43
MFG Item Number
G2E120-AR54-43
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, G2E120 Series
Item #
G2E120-AR54-43
FAN, 115VAC 152CFM

G2E120 Series Information

AC single inlet, forward curved centrifugal blower. Via a bracket, the integrated external rotor motor is mounted on one side of the housing.

Housing of die‑cast aluminium; impeller of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.

Direction of rotation is Clockwise as seen from suction side. Insulation class "B".

Maintenance free ball bearings.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number G2E120-AR54-43
Item Number G2E120-AR54-43
Manufacturer ebm-papst, Inc.
Product Series G2E120
Family Series ebm-papst, Inc. Fans, G2E120 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 190 mm
Nominal Width 115 mm
Nominal Depth 174 mm
Air Flow 152 CFM
Power Consumption 105 W
Noise Level 62
Bearing Type Ball
Flange Yes
Locked Rotor Protection No
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 4.5 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved