K3G200-AD11-02
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K3G200-AD11-02

ebm-papst, Inc. Fans
In stock
Item Number
K3G200-AD11-02
MFG Item Number
K3G200-AD11-02
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
K3G200-AD11-02
Fan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K3G200-AD11-02
Item Number K3G200-AD11-02
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 245.5 mm
Nominal Width 245.5 mm
Nominal Depth 90 mm
Air Flow 506 CFM
Current Rating 1 A
Power Consumption 65 W
Fan Speed 2,850 RPM
Noise Level 68 dB
Connection Type Terminals
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
IP Rating IP54
Operating Temp Range (F) -13-140 °F
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved