M4Q045-CF07-04
ebm-papst, Inc. Fans, M4Q Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M4Q045-CF07-04

ebm-papst, Inc. Fans, M4Q Series
In stock
Item Number
M4Q045-CF07-04
MFG Item Number
M4Q045-CF07-04
Series
M4Q045-CF07-04 is available to buy in increments of 300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, M4Q Series
Item #
M4Q045-CF07-04
FAN

M4Q Series Information

4‑pole QUAD design, shaded‑pole motor with self‑aligning, permanently lubricated sintec bearings; thermally and impedance protected.

Square outer dimensions, 83x83mm is considered to be general standard.

Versatile air movers with choice of impeller sizes blade pitches and accessories.

Choice of air flow and air direction. From 113 to 1082 CFM. Exhaust over motoror inlet over motor.

Counterclockwise rotation when looking at shaft. This ensures that the screws remain tight and in place.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M4Q045-CF07-04
Item Number M4Q045-CF07-04
Manufacturer ebm-papst, Inc.
Product Series M4Q
Family Series ebm-papst, Inc. Fans, M4Q Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 488 CFM
Current Rating 0.74 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Input Power 58 W
Output Power 16 W
Bearing Type Sleeve
Rotation Counterclockwise
Blade Series 254
Blade Pitch 22
RoHS Yes
Net Weight 2.86 lbs
Gross Weight 2.86 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved