R1G280-AE47-52
ebm-papst, Inc. Fans, R1G280 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1G280-AE47-52

ebm-papst, Inc. Fans, R1G280 Series
In stock
Item Number
R1G280-AE47-52
MFG Item Number
R1G280-AE47-52
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, R1G280 Series
Item #
R1G280-AE47-52
Fan

R1G280 Series Information

These centrifugal fans have backward curved blades offering an extremely good aerodynamic efficiency.

Impeller completely made of sheet aluminium.

Integrated electronics with reverse polarity and locked rotor protection. Rotation is Clockwise. Tach Output. Cable exit: variable.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1G280-AE47-52
Item Number R1G280-AE47-52
Manufacturer ebm-papst, Inc.
Product Series R1G280
Family Series ebm-papst, Inc. Fans, R1G280 Series
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 1,031 CFM
Power Consumption 95 W
Fan Speed 1,710 RPM
Nominal Height 280 mm
Nominal Width 280 mm
Noise Level 71 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 6 lbs
Gross Weight 7.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved