R4E225-RA04-10
ebm-papst, Inc. Fans, R4E225 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R4E225-RA04-10

ebm-papst, Inc. Fans, R4E225 Series
In stock
Item Number
R4E225-RA04-10
MFG Item Number
R4E225-RA04-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, R4E225 Series
Item #
R4E225-RA04-10
AC Backward-Curved Motorized

R4E225 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number R4E225-RA04-10
Item Number R4E225-RA04-10
Manufacturer ebm-papst, Inc.
Product Series R4E225
Family Series ebm-papst, Inc. Fans, R4E225 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 450 CFM
Power Consumption 41 W
Nominal Height 225 mm
Nominal Width 225 mm
Noise Level 41 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 3.925 lbs
Gross Weight 3.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved