R4E310-AO32-17
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R4E310-AO32-17

ebm-papst, Inc. Fans
In stock
Item Number
R4E310-AO32-17
MFG Item Number
R4E310-AO32-17
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
R4E310-AO32-17
Fan, Centrifugal, 115V, 60 Hz,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R4E310-AO32-17
Item Number R4E310-AO32-17
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 1,190 CFM
Current Rating 1.5 A
Power Consumption 155 W
Fan Speed 1,720 RPM
Connection Type Wire Leads
Bearing Type Ball
Flange No
IP Rating IP44
Approvals CSA, UL
Net Weight 8.3776 lbs
Gross Weight 11.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved