Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Digital Multimeter Temperature Measurement Kit

FLUKE

OVERVIEW

This temperature measurement kit contains the tools you need to take any measurement quickly and easily.
This temperature measurement kit contains the tools you need to take any measurement quickly and easily.

FEATURES

  • Exclusive -- features our most requested accessories
  • Special kit pricing -- save money over purchasing individually
  • Includes handy carrying case
  • Ready to ship from stock

STANDARD ITEMS / KIT INCLUDES

   80T-IR Non-Contact Infrared Temperature Probe
  • Instantly measure temperature from -18° to 260° C (0-500° F)
  • Ideal for maintenance applications where object to be measured is hazardous, moving, easily contaminated or difficult to reach
  • Highly repeatable readings
  • Senses and converts infrared energy emitted from an object on a DMM or Digital Thermometer display
  • Results displayed in degree C or F; 1mVdc per C or F output
  • Automatic shutoff after 10 minutes of operation saves battery life
80T-150U Universal Temperature Probe
  • High accuracy temperature probe suitable for air, surface, and non-corrosive liquids
  • For low voltage environments (under 24VAC, 60 VDC)
  • Fast responding
  • Switch selectable for C or F
  • Standard 9V battery; battery test instructions included
C789 Soft Carry Case
  • Roomy center storage area for meter (accommodates meters up to 9.7"L x 5.4"Wx2.75D)
  • Case doubles as a stand -- no need to remove DMM for use
  • Two side storage areas for temperature probes and other accessories
  • Convenient carry strap makes transport easier
Digital multimeter not included.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved