Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBR - Heat Sinks for Power Modules

OVERVIEW Name Brand Replacements (NBR) fit all industry standard power modules with 80mm mounting centers. Also used for any isolated power devices that require superior cooling.
FEATURES & BENEFITS
  • Replaces Wakefield 860 series
  • Convenient assembled kit
  • Gold iridite plating reduces corrosion
  • Ideal for power modules, IGBTs, solid state relays, bridge rectifiers and all other isolated base power electronics
  • Includes air guides, 120 volt AC fan, fan cord and finger guard
OPTIONAL ITEMS
The FCHS series is also available with 12 or 24 Volt DC fans or a 240 Volt AC fan. Buss bars for power modules and snubber kits are also available.
Description Part #
120 mm length, 120 volt AC fan
180 mm length, 120 volt AC fan
300 mm length, 120 volt AC fan
FCHS120-AC120
FCHS180-AC120
FCHS300-AC120

COMPATIBLE SEMICONDUCTORS INCLUDE:

CRYDOM

F18 Series
SEMIKRON

SKKD26 - SKKD260 Series
SKKH26 - SKKH253 Series
SKKT19 - SKKT253 Series
EUPEC

DD31 - DD350 Series
DT18 - DT285 Series
TD18 - TD285 Series
TT18 - TT330 Series
WESTCODE

WPD Series
WPH Series
WPT Series
INTERNATIONAL RECTIFIER

51MT - 160MT Series
IRKD56 - IRKD320 Series
IRKE56 - IRKE320 Series
IRKH26 - IRKH250 Series
IRKL26 - IRKL250 Series
IRKT26 - IRKT250 Series
Heatsink dimensions
Heatsink dimensions
POWEREX

CD41 - CD67 Series
CDD Series
CM42 - CM43 Series
CN41 Series
CN61 Series
CS61 - CS64 Series
ED41 - ED47 Series
Heatsink dimensions
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved