Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Sola Hevi-Duty Series 6000 UPS System

Sola Provides Protection For Your Three Phase System
Sola’s true on-line 6000 Series provides your three-phase system with high quality power, extending the operational life of equipment that could be damaged by power fluctuations of power interruptions.
FEATURES & BENEFITS
  • Highest Efficiency
  • True On-line Power
  • Smallest Footprint in Class
  • Power Factor Correction
  • Low Audible Noise
  • Transient-Free
  • Best Step-Load Response
One Product, Five Sizes, Dozens of Options & Configurations ... All In One Compact Package!
FLEXIBLE CONFIGURATIONS
  • The Sola 6000 ships in dozens of different configurations of UPS, batteries, communications & distribution. Each configuration is factory wired, tested & ready for final connections.
  • The Sola 6000 has separate input and output power modules that enable you to select the precise system that matches your application.
  • 5 voltage selections in four families, and input/output voltages can be selected individually from faceplate controls. Your choice of 50 or 60 Hz.
  • Maintenance bypass, in addition to a static bypass: Sola can install in the primary cabinet a fully isolating maintenance bypass that enables service staff to test or service the Sola 6000 while maintaining power supply to the load.
  • Quiet operation: At 57 dB, lets the UPS blend with the office environment. Top or bottom cable entrance.
  • Multiple communications options: RS-232 and LAN communications interfaces; SNMP Ethernet (optional).
  • The Sola 6000 cabinet has space allocated for an optional 42-pole distribution panel board; no extra cabinetry or floor space is needed to install distribution.
  • Front access: Everything, even the batteries, can be accessed and maintained from the front of the cabinet.
  • Static transfer switch: If the UPS malfunctions, a continuously rated static transfer switch instantly shifts the load to bypass.
Sola 6000 Series
Power Rating   Part # *  
12 kVA / 8.4 kW   S612K
16 kVA / 11.2 kW   S616K
20 kVA / 14 kW   S620K
24 kVA / 16.8 kW   S624K

* Part # determined by choice of voltage and option codes.  Contact a Galco Sales Representative for more details.

Battery Time (Full Load)   6-10 minutes, depending on model
Input Voltage Range 208 - 240 VAC +27% / -18%
  (other voltages +10% / -15%)
Output Voltage Regulation   +/- 1%
Communications   SiteNet 1 Shutdown Interface
  SiteNet 2 Shutdown Interface
  SiteNet SNMP Interface
Dimensions W x H x D   62 x 29 x 26", 1570 x 740 x 660mm
  (208/240 volt) = 700 lbs. (318kg)
Dimensions W x H x D 62 x 41 x 26", 1570 x 1040 x 660mm
  (Other Voltages) = 1075 lbs. (488kg)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved