Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Eaton Cutler Hammer Surge Protectors

Cutler Hammer
Surge Suppression and Power Conditioning for Critical Load Protection
AEGIS Powerline Filters
Protect Against the Full Spectrum of Transient Disturbances
Designed to protect expensive electronics from hazards within a facility, this critical load protection is effective at reducing harmful surges and noise. The AEGIS protects against all ringing and impulse disturbances. Applying this powerline filter at your critical loads results in "clean" power entering electronics and a reduction in "soft" errors, operational malfunction and damage to components.
Prevent Downtime & Equipment Damage Due To Surges
  • Hardwired surge filter protects critical loads
  • Filters entire sine wave
  • Effective against frequently occurring low energy transients that cause microprocessor failure over time and occasional high energy transients that produce immediate damage.
Uses Include
  • Programmable Controllers (PLCs)
  • Scanning devices
  • Alarm Systems
  • Microprocessor-controlled OEM products
  • Robotics
  • CAD/CAM systems
  • Control equipment
  • Medical electronics and devices
AEGIS Surge Protector
Designed in accordance with
ANSI/IEEE C62.41 (1991)
recommended spectrum of
transient wave forms.
Features & Benefits
  • Unique series hybrid design
    • Tracking filter reacts instantly to frequency and voltage changes regardless of phase, magnitude or polarity.
    • Always active, providing more protection than conventional suppressors.
    • Eliminating degrading power disturbances extends microprocessor life.
  • Status monitoring lights
    • Expedites troubleshooting during downtime.
  • 5-year downstream equipment warranty
    • AEGIS-HW and AEGIS-PR
  • High performance suppression capabilities
    • Up to 45,000A of surge suppression & 75dB of noise attenuation @ 100kHz for AEGIS-HW & AEGIS-PR.
    • AEGIS+ protects up to 160kA/phase
  • Thermal cut-off protection (TCO)
    • Thermal fuse improves indication, monitor & control during fault conditions (AEGIS-HW & AEGIS-PR only)
  • Optional remote monitoring capabilities
    • AEGIS-HW and AEGIS+
  • DIN-Rail, J-Rail or flange mount connections
    • DIN-Rail mounting reduces installation time
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved