Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5274

Set Ascending Direction
  1. PR12-4DP
    PR12-4DP
    Autonics Inductive Proximity, PR Series
    Item Number
    PR12-4DP
    MFG Item Number
    PR12-4DP
    Series
    PR
    Product Description
    Sensor, Inductive Prox, 4mm Sensing,
    Specifications
    Specifications
    Diameter 12 mm
    Power Type DC
    Range 4 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PR18-8DN
    PR18-8DN
    Autonics Inductive Proximity, PR Series
    Item Number
    PR18-8DN
    MFG Item Number
    PR18-8DN
    Series
    PR
    Product Description
    Sensor, Inductive Prox, 8mm Sensing,
    Specifications
    Specifications
    Diameter 18 mm
    Power Type DC
    Range 8 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO NPN
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ATE8-41D
    ATE8-41D
    Autonics Relays, ATE8 Series
    Item Number
    ATE8-41D
    MFG Item Number
    ATE8-41D
    Series
    ATE8
    Product Description
    Timer, Analog, 1 Sec/ 10 Sec/ 1
    Specifications
    Specifications
    Mode of Operation On Delay
    Contacts DPDT
    Mounting Type Socket
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 1 Hour
    Voltage (AC) 100-240 VAC
    Voltage (DC) 24-240 VDC
    Termination 8 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AT8PMN-6
    AT8PMN-6
    Autonics Relays, AT8PSMN Series
    Item Number
    AT8PMN-6
    MFG Item Number
    AT8PMN-6
    Series
    AT8PSMN
    Product Description
    Timer, Analog, True Power Off-Delay,
    Specifications
    Specifications
    Mode of Operation Power OFF Delay
    Contacts DPDT
    Mounting Type Socket
    Status Indicator LED
    Time Range Adjustment Onboard
    Adjustment Operator Knob
    Max Time 10 Min
    Nominal Coil Voltage 120 VAC
    Voltage (AC) 100-120 VAC
    Termination 8 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CT6Y-1P2
    CT6Y-1P2
    Autonics Counters, CT Series
    Item Number
    CT6Y-1P2
    MFG Item Number
    CT6Y-1P2
    Series
    CT
    Product Description
    Counter&Timer, W72xH36 mm, 6 Digit,
    Specifications
    Specifications
    Presets 1
    Termination Terminal Block
    Mounting Panel Mount
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CT4S-1P4
    CT4S-1P4
    Autonics Counters, CT Series
    Item Number
    CT4S-1P4
    MFG Item Number
    CT4S-1P4
    Series
    CT
    Product Description
    Counter&Timer, 1/16 DIN, 4-Digit,
    Specifications
    Specifications
    Voltage 100-240 VAC
    Presets 1
    Termination Terminal Block
    Mounting Panel Mount
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CT6S-1P2
    CT6S-1P2
    Autonics Counters, CT Series
    Item Number
    CT6S-1P2
    MFG Item Number
    CT6S-1P2
    Series
    CT
    Product Description
    Counter&Timer, 1/16 DIN, 6 Digit,
    Specifications
    Specifications
    Presets 1
    Termination Terminal Block
    Mounting Panel Mount
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PS-08
    PS-08
    Autonics Relays, PS Series
    Item Number
    PS-08
    MFG Item Number
    PS-08
    Series
    PS
    Product Description
    Socket, 8-Pin, For Surface or DIN
    Specifications
    Specifications
    Number of Connections 8
    Max Voltage 250 V
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PRT08-2DO
    PRT08-2DO
    Autonics Inductive Proximity, PRT Series
    Item Number
    PRT08-2DO
    MFG Item Number
    PRT08-2DO
    Series
    PRT
    Product Description
    Sensor, Inductive Prox, 8mm Round,
    Specifications
    Specifications
    Diameter 8 mm
    Power Type DC
    Range 2 mm
    Connection Type Cable Connection
    Length of Cables 2 m
    Output Type NO
    Number of Wires 2
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator Yes
    Short Circuit Protection No
    Reverse Polarity Protection No
    Max Load Current 0.1 A
    Max Leakage Current 0.6 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FD-620-10
    FD-620-10
    Autonics Miscellaneous
    Item Number
    FD-620-10
    MFG Item Number
    FD-620-10
    Product Description
    Cable, Fiber Optic, Diffuse