Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 8277

Set Ascending Direction
  1. BIT4
    BIT4
    Burndy Terminals, UNITAP Series
    Item Number
    BIT4
    MFG Item Number
    BIT4
    Series
    UNITAP
    Product Description
    Unitap, One-Sided, 14-4
    Specifications
    Specifications
    Connection Type Push-In
    Max Voltage 600 V
    Housing Material Aluminum
    Color Clear
    Direct Burial No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. KA6U
    KA6U
    Burndy Terminals, KA Series
    Item Number
    KA6U
    MFG Item Number
    KA6U
    Series
    KA
    Product Description
    Box Lug, Al, 14AWG-6AWG, Stranded,
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 6 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PENA134
    PENA134
    Burndy Chemicals
    Item Number
    PENA134
    MFG Item Number
    PENA134
    Product Description
    Penetrox, Thermal/Elect Grease, 4oz,
    Specifications
    Specifications
    Dropping Point 500 °F
    Pour Point -10 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KA26U
    KA26U
    Burndy Terminals, KA Series
    Item Number
    KA26U
    MFG Item Number
    KA26U
    Series
    KA
    Product Description
    BOX LUG, AL, 6AWG - 2/0 STRANDED
    Specifications
    Specifications
    Min Conductor Range 6 AWG
    Max Conductor Range 2/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. P8A
    P8A
    Burndy Chemicals, PENETROX Series
    Item Number
    P8A
    MFG Item Number
    P8A
    Series
    PENETROX
    Product Description
    COMPOUND, PETROLEUM BASED, 8 OZ
    Specifications
    Specifications
    Dropping Point 230 °F
    Pour Point -15 °F
    Max Volts 600 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. K2A26U
    K2A26U
    Burndy Terminals, KA-U Series
    Item Number
    K2A26U
    MFG Item Number
    K2A26U
    Series
    KA-U
    Product Description
    BOX LUG, AL, (2) 14AWG - 1/0 STRANDE
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 2/0 AWG
    Number of Holes 1
    Number of Conductors 2
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. YA28L56
    YA28L56
    Burndy Terminals, YA-L Series
    Item Number
    YA28L56
    MFG Item Number
    YA28L56
    Series
    YA-L
    Product Description
    4/0 CU 1-HOLE SHORT 3/4
    Specifications
    Specifications
    Terminal Type Barrel - Standard
    Wire Size 4/0 AWG
    Wire Size (AWG) 4/0 AWG
    Volts 600 V
    Color Purple
    Max Temp 194 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. YAV10H3
    YAV10H3
    Burndy Terminals, YAV-H Series
    Item Number
    YAV10H3
    MFG Item Number
    YAV10H3
    Series
    YAV-H
    Product Description
    Ring Terminal, 1/4in. Stud, 12-10AWG,
    Specifications
    Specifications
    Terminal Type Ring
    Wire Size 12-10 AWG
    Stud Size 1/4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KA25
    KA25
    Burndy Terminals, KA Series
    Item Number
    KA25
    MFG Item Number
    KA25
    Series
    KA
    Product Description
    BOX LUG, CU, 4AWG-1/0 STRANDED
    Specifications
    Specifications
    Min Conductor Range 4 AWG
    Max Conductor Range 1/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PENE4
    PENE4
    Burndy Chemicals, PENETROX Series
    Item Number
    PENE4
    MFG Item Number
    PENE4
    Series
    PENETROX
    Product Description
    SYNTHETIC BASE, 4 OZ, SUSPENDED
    Specifications
    Specifications
    Use With Copper to Copper
    Dropping Point 500 °F
    Pour Point -10 °F