Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 8277

Set Ascending Direction
  1. BIT4
    BIT4
    Burndy Terminals, UNITAP Series
    Item Number
    BIT4
    MFG Item Number
    BIT4
    Series
    UNITAP
    Product Description
    Unitap, One-Sided, 14-4
    Specifications
    Specifications
    Connection Type Push-In
    Max Voltage 600 V
    Housing Material Aluminum
    Color Clear
    Direct Burial No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PENA134
    PENA134
    Burndy Chemicals, PENETROX Series
    Item Number
    PENA134
    MFG Item Number
    PENA134
    Series
    PENETROX
    Product Description
    Penetrox, Thermal/Elect Grease, 4oz,
    Specifications
    Specifications
    Dropping Point 500 °F
    Pour Point -10 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KA26U
    KA26U
    Burndy Terminals, KA Series
    Item Number
    KA26U
    MFG Item Number
    KA26U
    Series
    KA
    Product Description
    BOX LUG, AL, 6AWG - 2/0 STRANDED
    Specifications
    Specifications
    Min Conductor Range 6 AWG
    Max Conductor Range 2/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. P8A
    P8A
    Burndy Chemicals, PENETROX Series
    Item Number
    P8A
    MFG Item Number
    P8A
    Series
    PENETROX
    Product Description
    COMPOUND, PETROLEUM BASED, 8 OZ
    Specifications
    Specifications
    Dropping Point 230 °F
    Pour Point -15 °F
    Max Volts 600 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. K2A26U
    K2A26U
    Burndy Terminals, KA-U Series
    Item Number
    K2A26U
    MFG Item Number
    K2A26U
    Series
    KA-U
    Product Description
    BOX LUG, AL, (2) 14AWG - 1/0 STRANDE
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 2/0 AWG
    Number of Holes 1
    Number of Conductors 2
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. YA28L56
    YA28L56
    Burndy Terminals, YA-L Series
    Item Number
    YA28L56
    MFG Item Number
    YA28L56
    Series
    YA-L
    Product Description
    4/0 CU 1-HOLE SHORT 3/4
    Specifications
    Specifications
    Terminal Type Barrel - Standard
    Wire Size 4/0 AWG
    Wire Size (AWG) 4/0 AWG
    Volts 600 V
    Color Purple
    Max Temp 194 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. YAV10H3
    YAV10H3
    Burndy Terminals, YAV-H Series
    Item Number
    YAV10H3
    MFG Item Number
    YAV10H3
    Series
    YAV-H
    Product Description
    Ring Terminal, 1/4in. Stud, 12-10AWG,
    Specifications
    Specifications
    Terminal Type Ring
    Wire Size 12-10 AWG
    Stud Size 1/4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. KA25
    KA25
    Burndy Terminals, KA Series
    Item Number
    KA25
    MFG Item Number
    KA25
    Series
    KA
    Product Description
    BOX LUG, CU, 4AWG-1/0 STRANDED
    Specifications
    Specifications
    Min Conductor Range 4 AWG
    Max Conductor Range 1/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PENE8
    PENE8
    Burndy Chemicals, PENETROX Series
    Item Number
    PENE8
    MFG Item Number
    PENE8
    Series
    PENETROX
    Product Description
    Oxide Inhibiting Electrical Compound
    Specifications
    Specifications
    Use With Copper to Copper
    Dropping Point 500 °F
    Pour Point -10 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PENE4
    PENE4
    Burndy Chemicals, PENETROX Series
    Item Number
    PENE4
    MFG Item Number
    PENE4
    Series
    PENETROX
    Product Description
    SYNTHETIC BASE, 4 OZ, SUSPENDED
    Specifications
    Specifications
    Use With Copper to Copper
    Dropping Point 500 °F
    Pour Point -10 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved