Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 13875

Set Ascending Direction
  1. DMB51CM24
    DMB51CM24
    Carlo Gavazzi Counters, DMB Series
    Item Number
    DMB51CM24
    MFG Item Number
    DMB51CM24
    Series
    DMB
    Product Description
    Time Delay Relay, 24-240VAC/24VDC
    Specifications
    Specifications
    Outputs (1) Relay
    Functions Timer
    Termination Screw Terminals
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EO1804PPAS
    EO1804PPAS
    Carlo Gavazzi Photoelectric Sensors, EO Series
    Item Number
    EO1804PPAS
    MFG Item Number
    EO1804PPAS
    Series
    EO
    Product Description
    PHOTO, DIFFUSE M18 400MM PNP
    Specifications
    Specifications
    Beam Type Infrared
    Max Range 0.39-15.74 "
    Connection Type Cable
    Output Type PNP
    Max Load Current 0.02 A
    Composition Metallic
    Environmental Rating IP67
    Can Sense Shiny Surfaces No
    Switching Frequency 120 Hz
    Scan Type Energetic Diffuse Reflection
    Increase
    Decrease
    Availability
  3. RZ3A60A55
    RZ3A60A55
    Carlo Gavazzi Relays
    Item Number
    RZ3A60A55
    MFG Item Number
    RZ3A60A55
    Product Description
    Solid State Relay, 55A, 575V, 3Ph,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BPH
    BPH
    Carlo Gavazzi Miscellaneous
    Item Number
    BPH
    MFG Item Number
    BPH
    Product Description
    Power Supply, 90-260VAC/DC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CA18CAN12PA
    CA18CAN12PA
    Carlo Gavazzi Sensors
    Item Number
    CA18CAN12PA
    MFG Item Number
    CA18CAN12PA
    Product Description
    CAP PROX PL M18 PNP NO+NC CAB
    Specifications
    Specifications
    Diameter 18 mm
    Voltage (DC) 10-40 VDC
    Operating Voltage 10-40 VDC
    Sensing Range 12 mm
    Connection Type Cable Connection
    Output Type PNP
    Status Indicator Yes
    Body Composition Non-Metallic
    Enclosure IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RS1A23D10
    RS1A23D10
    Carlo Gavazzi Relays, RS1 Series
    Item Number
    RS1A23D10
    MFG Item Number
    RS1A23D10
    Series
    RS1
    Product Description
    Solid State Relay, 10A, 1-Ph, 240V,
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 42-265 VAC
    Current Rating 10 A
    Termination Screw Terminal
    Output Type Triac AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SPD24601
    SPD24601
    Carlo Gavazzi Power Supplies, SPD Series
    Item Number
    SPD24601
    MFG Item Number
    SPD24601
    Series
    SPD
    Product Description
    POWER SUPPLY, 24VDC, 2.5A, 1PH, 60W
    Specifications
    Specifications
    Power 60 W
    Input Voltage (AC) 85-264 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 2.5 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 89 %
    Operating Temperature -25-60 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RGC1A60D25KGU
    RGC1A60D25KGU
    Carlo Gavazzi Relays
    Item Number
    RGC1A60D25KGU
    MFG Item Number
    RGC1A60D25KGU
    Product Description
    Solid State Relay, 1-P, 25A, 600VAC,
    Specifications
    Specifications
    Mounting DIN Rail
    Status Indicator Yes
    Input Signal 600 VAC
    Current Rating 25 A
    Termination Screw Terminal
    Switching Type Zero Cross
    Integral Heat Sink Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RM1A60D50
    RM1A60D50
    Carlo Gavazzi Relays, RM1 Series
    Item Number
    RM1A60D50
    MFG Item Number
    RM1A60D50
    Series
    RM1
    Product Description
    Solid State Relay, 1-P, 50A, 600VAC,
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 4-32 VDC
    Input Polarity DC
    Output Voltage 42-660 VAC
    Current Rating 50 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV Yes
    Snubber Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RM1A48D50
    RM1A48D50
    Carlo Gavazzi Relays, RM1 Series
    Item Number
    RM1A48D50
    MFG Item Number
    RM1A48D50
    Series
    RM1
    Product Description
    Solid State Relay, 1-P, 50A, 480VAC,
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 4-32 VDC
    Input Polarity DC
    Output Voltage 42-530 VAC
    Current Rating 50 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV Yes
    Snubber Yes