Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3625

Set Ascending Direction
  1. 2RL-500
    2RL-500
    Crompton Instruments Current Transformers, 2 Series
    Item Number
    2RL-500
    MFG Item Number
    CI-2RL-500
    Series
    2
    Product Description
    XFMR, Freq of 50-400HZ
    Specifications
    Specifications
    ANSI Rated Yes
    Current Ratio 50:5
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Mounting Plain Ring
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 013-41SA-RNAN-AN-B3
    013-41SA-RNAN-AN-B3
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    013-41SA-RNAN-AN-B3
    MFG Item Number
    013-41SA-RNAN-AN-B3
    Series
    Saxon
    Product Description
    Panel Meter, 55-65Hz, 3.5in., 240VAC
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 55-65
    Input Signal 240 VAC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 012-41SA-RNAJ-AJ-B2
    012-41SA-RNAJ-AJ-B2
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    012-41SA-RNAJ-AJ-B2
    MFG Item Number
    012-41SA-RNAJ-AJ-B2
    Series
    Saxon
    Product Description
    Panel Meter, 45-65Hz, 2.5in., 240VAC
    Specifications
    Specifications
    Nominal Size 2.5 "
    Scale 45-65
    Input Signal 240 VAC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2SFT-101
    2SFT-101
    Crompton Instruments Current Transformers, Model 2 Series
    Item Number
    2SFT-101
    MFG Item Number
    CI-2SFT-101
    Series
    Model 2
    Product Description
    Current Transformer, 100:5, 2VA,
    Specifications
    Specifications
    ANSI Rated No
    Current Ratio 100:5
    Burden - Class 1 (VA) 2 VA
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 549-156A-PNC6-ZH
    549-156A-PNC6-ZH
    Crompton Instruments Miscellaneous
    Item Number
    549-156A-PNC6-ZH
    MFG Item Number
    549-156A-PNC6-ZH
    Product Description
    Panel Meter, Elapsed Time, Hours,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 013-75AA-MTMT-C6-B3
    013-75AA-MTMT-C6-B3
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    013-75AA-MTMT-C6-B3
    MFG Item Number
    013-75AA-MTMT-C6-B3
    Series
    Saxon
    Product Description
    Panel Meter, 0-10AAC, 3.5in., Self-
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 0-10
    Input Signal 10 A AC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
  7. 013-75VA-SJSJ-C6-B3
    013-75VA-SJSJ-C6-B3
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    013-75VA-SJSJ-C6-B3
    MFG Item Number
    013-75VA-SJSJ-C6-B3
    Series
    Saxon
    Product Description
    Panel Meter, 0-600VAC, 3.5in., Self-
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 0-600
    Input Signal 600 VAC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FN-2-50
    FN-2-50
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-2-50
    MFG Item Number
    CI-FN250
    Series
    FN
    Product Description
    Shunt, 2A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 2 A
    Increase
    Decrease
    Availability
  9. FN-1-100
    FN-1-100
    Crompton Instruments Shunts, FN Series
    Item Number
    FN-1-100
    MFG Item Number
    CI-FN1100
    Series
    FN
    Product Description
    Shunt, 1A, 100mV
    Specifications
    Specifications
    Output (mV) 100 mVDC
    Amperes 1 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 549-DAA-01
    549-DAA-01
    Crompton Instruments Miscellaneous
    Item Number
    549-DAA-01
    MFG Item Number
    549-DAA-01
    Product Description
    DIGITAL AC AMMETER