Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4534

Set Ascending Direction
  1. TRM1
    TRM1
    Crydom Miscellaneous
    Item Number
    TRM1
    MFG Item Number
    TRM1
    Product Description
    Lug Terminal, 6-0AWG Wire Size,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TRM6
    TRM6
    Crydom Miscellaneous
    Item Number
    TRM6
    MFG Item Number
    TRM6
    Product Description
    Lug Terminal, 14-6AWG Wire Size,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. D2440
    D2440
    Crydom Relays, Series One Series
    Item Number
    D2440
    MFG Item Number
    D2440
    Series
    Series One
    Product Description
    SOLID STATE RELAY, 40A, 240VAC, ZERO
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator No
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 24-280 VAC
    Current Rating 40 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. A2425E
    A2425E
    Crydom Relays, Series One Series
    Item Number
    A2425E
    MFG Item Number
    A2425E
    Series
    Series One
    Product Description
    SOLID STATE RELAY, 25A, 240VAC, L/V
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator No
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 18-36 VAC
    Input Polarity AC
    Output Voltage 24-280 VAC
    Current Rating 25 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
  5. 84130104
    84130104
    Crydom I/O Modules
    Item Number
    84130104
    MFG Item Number
    84130104
    Product Description
    GMS 17.55mm Output Module, 60VDC/3A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 3F20
    3F20
    Crydom Filters
    Item Number
    3F20
    MFG Item Number
    3F20
    Product Description
    EMI Filter, 3-Ph, 475VAC, 25dBuV, 35mA
    Specifications
    Specifications
    Phase 3
    Max Voltage 475 VAC
    Max Ambient Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. M50100SB600
    M50100SB600
    Crydom Bridge Rectifiers, M50 Series
    Item Number
    M50100SB600
    MFG Item Number
    M50100SB600
    Series
    M50
    Product Description
    Bridge Rectifier, 600V, 100A, 1Ph
    Specifications
    Specifications
    It (avg) 100 A
    Vrrm 600 V
    Termination Screw Terminals
    Isolation Barrier Incl. No
    Circuit Full Wave Diode Bridge
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HK1
    HK1
    Crydom Miscellaneous
    Item Number
    HK1
    MFG Item Number
    HK1
    Product Description
    SSR Mounting Screws, 8-32x3/8in., BG/2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. HK8
    HK8
    Crydom Miscellaneous
    Item Number
    HK8
    MFG Item Number
    HK8
    Product Description
    Hardware Kit, SSR Mounting Screws
    Increase
    Decrease
    Availability
  10. PMP2425W
    PMP2425W
    Crydom Relays, PMP Series
    Item Number
    PMP2425W
    MFG Item Number
    PMP2425W
    Series
    PMP
    Product Description
    SSR, Proportional, 90-280VAC, 25A,
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Polarity DC
    Output Voltage 90-280 VAC
    Current Rating 25 A
    Termination Screw Terminal
    Switching Type Proportional Output
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved