Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 14508

Set Ascending Direction
  1. FS-2
    FS-2
    Dwyer Instruments Switches, FS-2 Series
    Item Number
    FS-2
    MFG Item Number
    FS-2
    Series
    FS-2
    Product Description
    Vane Flow Switch 1In NPT Male
    Specifications
    Specifications
    Sensor Type Paddle
    Switch Type SPDT
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 2001
    2001
    Dwyer Instruments Panel Meters & Gauges, 2000 Series
    Item Number
    2001
    MFG Item Number
    2001
    Series
    2000
    Product Description
    Magnehelic Gage Range 0-1.0In WC
    Specifications
    Specifications
    Range 0-1 " H2O
    Case Size 4.75 "
    Case Material Aluminum
    Case Style Round
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. L6EPB-B-S-3-H
    L6EPB-B-S-3-H
    Dwyer Instruments Sensors, L6 Series
    Item Number
    L6EPB-B-S-3-H
    MFG Item Number
    L6EPB-B-S-3-H
    Series
    L6
    Product Description
    Flotect Level Switch Brass Body
    Specifications
    Specifications
    Contacts SPDT
    Switching Current 5 A
    Switching Voltage AC 250 VAC
    Mounting Internal Side
    Connection Type NPT
    Body Composition Brass
    PSI Rating 250
    Temperature Range (F) -4-220 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2005
    2005
    Dwyer Instruments Panel Meters & Gauges, 2000 Series
    Item Number
    2005
    MFG Item Number
    2005
    Series
    2000
    Product Description
    Magnehelic Gage Range 0-5.0In WC
    Specifications
    Specifications
    Range 0-5 " H2O
    Case Size 4.75 "
    Case Material Aluminum
    Case Style Round
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2010
    2010
    Dwyer Instruments Panel Meters & Gauges, 2000 Series
    Item Number
    2010
    MFG Item Number
    2010
    Series
    2000
    Product Description
    Magnehelic Gage Range 0-10In WC
    Specifications
    Specifications
    Range 0-10 " H2O
    Case Size 4.75 "
    Case Material Aluminum
    Case Style Round
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 1910-10
    1910-10
    Dwyer Instruments Pressure Switches, 1900 Series
    Item Number
    1910-10
    MFG Item Number
    1910-10
    Series
    1900
    Product Description
    UL/FM/CSA SPDT Pressure Switch
    Specifications
    Specifications
    Contact Type SPDT
    Ambient Temperature -30-180 °F
    Process Connection 1/8 NPT Female
    Electrical Connection Screw Terminals
    Pressure Range psig(Bar) 10 Bar
    Gauge Proof Pressure 500 psig
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 1910-00
    1910-00
    Dwyer Instruments Pressure Switches, 1900 Series
    Item Number
    1910-00
    MFG Item Number
    1910-00
    Series
    1900
    Product Description
    UL/FM/CSA SPDT Pressure Switch
    Specifications
    Specifications
    Contact Type SPDT
    Ambient Temperature -30-180 °F
    Process Connection 1/8 NPT Female
    Electrical Connection Screw Terminals
    Pressure Range psig(Bar) 10 Bar
    Gauge Proof Pressure 500 psig
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MCS-111050
    MCS-111050
    Dwyer Instruments Protection Relays
    Item Number
    MCS-111050
    MFG Item Number
    MCS-111050
    Product Description
    Solid Core Mini Current Switch
    Specifications
    Specifications
    Power Supply Self Powered
    Output Signal Normally Open
    Output Rating 0.3 A @ 130 VAC/VDC
    Response Time 200 ms
    LED Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. APT-40-1SN
    APT-40-1SN
    Dwyer Instruments Transformers, APT Series
    Item Number
    APT-40-1SN
    MFG Item Number
    APT-40-1SN
    Series
    APT
    Product Description
    Ac Power Transformer 120 VAC Input
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 40 VA
    Primary Voltage 120 V
    Secondary Voltage 24 V
    Enclosed Yes
    Termination Wire Leads
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RHP-2O1B
    RHP-2O1B
    Dwyer Instruments HVAC Sensors, RHP Series
    Item Number
    RHP-2O1B
    MFG Item Number
    RHP-2O1B
    Series
    RHP
    Product Description
    Osa Humidity/Temperature
    Specifications
    Specifications
    Application Outdoor
    Output 4-20 mA
    Input 10-35 VDC
    Humidity Range 0-100 % RH
    Temperature Range -40-140 °F
    Temperature Sensor Yes