Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 488

Set Ascending Direction
  1. 2121
    2121
    Fincor Drives, 2120 Series
    Item Number
    2121
    MFG Item Number
    2121
    Series
    2120
    Product Description
    Drive, DC, 0.5HP/115V, Chassi, 1Ph,
    Specifications
    Specifications
    Input Current (AC) 8.7 A
    Output Armature Voltage (DC) 90 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Nominal Input VAC 120 VAC
    Regen No
    Feedback Types Armature
    Operator Controls Not Available
    Temperature Range (F) 32-131 °F
    Nominal Armature VDC 90 VDC
    Availability

    Obsolete Item No Longer Available

  2. 2122
    2122
    Fincor Drives, 2120 Series
    Item Number
    2122
    MFG Item Number
    2122
    Series
    2120
    Product Description
    DRIVE DC 0.5HP/115V 1HP/230V CHASSIS
    Specifications
    Specifications
    Input Current (AC) 8.7 A, 8.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-131 °F
    Availability

    Obsolete Item No Longer Available

  3. 2123
    2123
    Fincor Drives, 2120 Series
    Item Number
    2123
    MFG Item Number
    2123
    Series
    2120
    Product Description
    DRIVE DC 1.5HP/115V 3HP/230V CHASSIS
    Specifications
    Specifications
    Input Current (AC) 15 A, 24 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 3 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-131 °F
    Availability

    Obsolete Item No Longer Available

  4. 2131P1
    2131P1
    Fincor Drives, 2130 Series
    Item Number
    2131P1
    MFG Item Number
    2131P1
    Series
    2130
    Product Description
    DRIVE DC 0.5HP/115V 1HP/230V NEMA1
    Specifications
    Specifications
    Input Current (AC) 8.7 A, 8.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-122 °F
    Availability

    Obsolete Item No Longer Available

  5. 2131P1E
    2131P1E
    Fincor Drives, 2130 Series
    Item Number
    2131P1E
    MFG Item Number
    2131P1E
    Series
    2130
    Product Description
    DRIVE DC 0.5HP/115V 1HP/230V NEMA1
    Specifications
    Specifications
    Input Current (AC) 8.7 A, 8.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 32-104 °F
    Availability

    Obsolete Item No Longer Available

  6. 2131P2
    2131P2
    Fincor Drives, 2130 Series
    Item Number
    2131P2
    MFG Item Number
    2131P2
    Series
    2130
    Product Description
    DRIVE DC 0.5HP/115V 1HP/230V NEMA1
    Specifications
    Specifications
    Input Current (AC) 8.7 A, 8.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-122 °F
    Availability

    Obsolete Item No Longer Available

  7. 2131P2E
    2131P2E
    Fincor Drives, 2130 Series
    Item Number
    2131P2E
    MFG Item Number
    2131P2E
    Series
    2130
    Product Description
    DRIVE DC 0.5HP/115V 1HP/230V NEMA1
    Specifications
    Specifications
    Input Current (AC) 8.7 A, 8.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 32-104 °F
    Availability

    Obsolete Item No Longer Available

  8. 2132P1E
    2132P1E
    Fincor Drives, 2130 Series
    Item Number
    2132P1E
    MFG Item Number
    2132P1E
    Series
    2130
    Product Description
    DRIVE DC 0.5HP/115V 1HP/230V NEMA12
    Specifications
    Specifications
    Input Current (AC) 8.7 A, 8.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 32-104 °F
    Availability

    Obsolete Item No Longer Available

  9. 2132P2E
    2132P2E
    Fincor Drives, 2130 Series
    Item Number
    2132P2E
    MFG Item Number
    2132P2E
    Series
    2130
    Product Description
    DRIVE DC 0.5HP/115V 1HP/230V NEMA12
    Specifications
    Specifications
    Input Current (AC) 8.7 A, 8.8 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 0.5 hp
    Max HP @ 180 VDC Armature 1 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Built In
    Temperature Range (F) 32-104 °F
    Availability

    Obsolete Item No Longer Available

  10. 2232
    2232
    Fincor Drives, 2230 Series
    Item Number
    2232
    MFG Item Number
    2232
    Series
    2230
    Product Description
    DRIVE DC 115V/1HP 230V/3HP CHASSIS
    Specifications
    Specifications
    Input Current (AC) 15.8 A, 22 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 3 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen Yes
    Operator Controls Not Available
    Temperature Range (F) 32-131 °F
    Availability

    Obsolete Item No Longer Available

Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved