Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 575

Set Ascending Direction
  1. FLIRONEPRO-ANDROID
    FLIRONEPRO-ANDROID
    Flir Displays Thermal Imaging Cameras, FLIR ONE PRO Series
    Item Number
    FLIRONEPRO-ANDROID
    MFG Item Number
    FLIRONEPRO-ANDROID
    Series
    FLIR ONE PRO
    Product Description
    Thermal Imaging Camera Attachment,
    Specifications
    Specifications
    Temperature Range 41-248 °F
    Thermal Accuracy 5 %
    Video Recording Yes
    Focus Focus-Free
    Frame Rate 9 Hz
    Storage Media Smartphone Memory
    Communication Smartphone Application
    Voice Annotation No
    Laser Pointer No
    Built-In Lamp No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. MR55
    MR55
    Flir Displays Moisture Meter, MR55 Series
    Item Number
    MR55
    MFG Item Number
    MR55
    Series
    MR55
    Product Description
    Pin Moisture Meter with Bluetooth
    Specifications
    Specifications
    Audible Alert No
    Backlight Yes
    Rechargeable Battery No
    Maximum Moisture Reading 99 %
    Laser Pointer No
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. IRW-4S
    IRW-4S
    Flir Displays Miscellaneous
    Item Number
    IRW-4S
    MFG Item Number
    IRW-4S
    Product Description
    FLIR IRW Stainless Steel InfraRed
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. VP50
    VP50
    Flir Displays Electrical Testers, VP50 Series
    Item Number
    VP50
    MFG Item Number
    VP50
    Series
    VP50
    Product Description
    FLIR Vibrating NCV Detector and
    Specifications
    Specifications
    Temperature Measurement No
    Backlight No
    Max Voltage (AC) 1,000 VAC
    Non-Contact Voltage AC 90-1,000 VAC
    Polarity No
    Increase
    Decrease
    Availability
  5. EM54
    EM54
    Flir Displays Anemometers, EM54 Series
    Item Number
    EM54
    MFG Item Number
    EM54
    Series
    EM54
    Product Description
    FLIR Environmental Meter (Air
    Specifications
    Specifications
    Style Vane
    Basic Accuracy 3 %
    Humidity Range 5-98 %
    Data Hold Yes
    Datalogging No
    Operating Temperature (F) 32-122 °F
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MR60
    MR60
    Flir Displays Moisture Meter, MR60 Series
    Item Number
    MR60
    MFG Item Number
    MR60
    Series
    MR60
    Product Description
    FLIR Professional Moisture Meter
    Specifications
    Specifications
    Response Time Pinless 100 ms
    Response Time Pin Mode 750 ms
    Audible Alert Yes
    Rechargeable Battery Yes
    Maximum Moisture Reading 100 %
    Laser Pointer No
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MR59
    MR59
    Flir Displays Moisture Meter, MR59 Series
    Item Number
    MR59
    MFG Item Number
    MR59
    Series
    MR59
    Product Description
    Ball Probe Moisture Meter with
    Specifications
    Specifications
    Audible Alert No
    Backlight Yes
    Rechargeable Battery No
    Maximum Moisture Reading 100 %
    Laser Pointer No
    IP Rating IP40
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CM85
    CM85
    Flir Displays Multimeters, CM82-83-85 Series
    Item Number
    CM85
    MFG Item Number
    CM85
    Series
    CM82-83-85
    Product Description
    FLIR Industrial 1000 Amp Power
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 1,000 A
    Max Current (DC) 1,000 A
    Max Resistance 99.99 Ohm
    Frequency 0.02-9.999 kHz
    Capacitance 3.999 µF
    Accuracy % (VDC) 0.7 %
    NIST Certified No
    Accuracy % (VAC) 1 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    No. of Displayed Digits 4
    Jaw Size 1.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FLIRE5XT
    FLIRE5XT
    Flir Displays Thermal Imaging Cameras, EX SERIES Series
    Item Number
    FLIRE5XT
    MFG Item Number
    FLIRE5XT
    Series
    EX Series
    Product Description
    FLIR E5XT IR Camera w/MSX and Wifi,
    Specifications
    Specifications
    Temperature Range -4-752 °F
    Thermal Accuracy 2 %
    Video Recording No
    Focus Focus-Free
    Screen Size 3 "
    Storage Media Flash Memory
    Voice Annotation No
    Laser Pointer No
    Built-In Lamp No
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TG54
    TG54
    Flir Displays Thermometers, TG54-TG56 Series
    Item Number
    TG54
    MFG Item Number
    TG54
    Series
    TG54-TG56
    Product Description
    FLIR Spot IR Thermometer 24:1
    Specifications
    Specifications
    IR Temp -22-1,202 °F
    Accuracy 1 %
    Laser Pointer Yes
    Backlight Yes
    Response Time 0.15 s