Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2912

Set Ascending Direction
  1. 658424
    658424
    Fluke Miscellaneous
    Item Number
    658424
    MFG Item Number
    658424
    Product Description
    ACCESSORY MOUNT FOR 725
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 203414
    203414
    Fluke Miscellaneous
    Item Number
    203414
    MFG Item Number
    203414
    Product Description
    FUSE, 440mA, 1000V, FAST, PK/5
    Increase
    Decrease
    Availability
  3. TLK-225
    TLK-225
    Fluke Test Equipment
    Item Number
    TLK-225
    MFG Item Number
    2097031
    Product Description
    SUREGRIP MASTER ACCESSORY SET WITH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FLUKE-51-260HZ
    FLUKE-51-260HZ
    Fluke Thermometers
    Item Number
    FLUKE-51-260HZ
    MFG Item Number
    674686
    Product Description
    Single Input Thermometer,
    Specifications
    Specifications
    Temp Range -250-1,373 °F
    Accuracy 0.05 %
    Laser Pointer Yes
    Backlight Yes
    RTD Input No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AC285
    AC285
    Fluke Test Equipment
    Item Number
    AC285
    MFG Item Number
    1610159
    Product Description
    ALLIGATOR CLIP LARGE JAW 1 EA RED/BL
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. T5-1000USA
    T5-1000USA
    Fluke Miscellaneous
    Item Number
    T5-1000USA
    MFG Item Number
    648219
    Product Description
    Voltage, Continuity, Current Tester,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. FLUKE-323
    FLUKE-323
    Fluke Multimeters, 320 Series
    Item Number
    FLUKE-323
    MFG Item Number
    5065521
    Series
    320
    Product Description
    400A AC TRUE RMS CLAMP METER
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 400 A
    Max Resistance 4 kOhm
    Accuracy % (VDC) 1 %
    NIST Certified No
    Accuracy % (VAC) 1.5 %
    Continuity W/ Diode Test No
    Backlight No
    Auto Ranging No
    No. of Displayed Digits 5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 203411
    203411
    Fluke Miscellaneous
    Item Number
    203411
    MFG Item Number
    203411
    Product Description
    FUSE, 440mA, 1000V, FAST, BLISTER PK
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TL223
    TL223
    Fluke Test Equipment
    Item Number
    TL223
    MFG Item Number
    2003633
    Product Description
    TEST LEAD SET, CATIII 1000V, 10A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. TP1
    TP1
    Fluke Test Equipment
    Item Number
    TP1
    MFG Item Number
    650887
    Product Description
    TEST PROBES, SLIM REACH, FLAT BLADE