Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1753

Set Ascending Direction
  1. CUR-01
    CUR-01
    Fuji Miscellaneous
    Item Number
    CUR-01
    Product Description
    T-Link for V9
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FRN0012C2S-2U
    FRN0012C2S-2U
    Fuji Drives, Mini Series
    Item Number
    FRN0012C2S-2U
    MFG Item Number
    FRN0012C2S-2U-FUIC
    Series
    MINI
    Product Description
    Drive, AC, 3HP, 240V, 12A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 12 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 400 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TP-E1W
    TP-E1W
    Fuji Miscellaneous
    Item Number
    TP-E1W
    MFG Item Number
    TP-E1W
    Product Description
    Remote Keypad With Gasket, NEMA 4/12
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. FRN0003C2S-6U
    FRN0003C2S-6U
    Fuji Drives, Mini Series
    Item Number
    FRN0003C2S-6U
    MFG Item Number
    FRN0003C2S-6U
    Series
    MINI
    Product Description
    Drive, AC, 0.5HP, 240V, 2.5A, CT, OP
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 0.5 hp
    Amps (Constant Torque Rating) 2.5 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Nominal Input VAC 120 VAC
    Input Range Voltage (AC) 100-120 VAC
    Max Frequency 400 Hz
    Depth 4.53 "
    Width 3.15 "
    Height 4.72 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. DB2.2-4C
    DB2.2-4C
    Fuji Miscellaneous
    Item Number
    DB2.2-4C
    MFG Item Number
    DB2.2-4C
    Product Description
    Braking Resistor, 160 Ohms, 480V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. FRN002G1S-4U
    FRN002G1S-4U
    Fuji Drives, Mega Series
    Item Number
    FRN002G1S-4U
    MFG Item Number
    FRN002G1S-4U
    Series
    MEGA
    Product Description
    Drive, AC, 2HP, 480V, 4.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 2 hp
    HP (Variable Torque Rating) 2 hp
    Amps (Constant Torque Rating) 4 A
    Amps (Variable Torque Rating) 4 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 120 Hz
    Depth 5.71 "
    Width 5.91 "
    Height 10.24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. NEMA1-3.7G1-24
    NEMA1-3.7G1-24
    Fuji Miscellaneous
    Item Number
    NEMA1-3.7G1-24
    MFG Item Number
    NEMA1-3.7G1-24
    Product Description
    NEMA1 Cover Kit, For FRN002G1S-2U to
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FRN005G1S-4U
    FRN005G1S-4U
    Fuji Drives, Mega Series
    Item Number
    FRN005G1S-4U
    MFG Item Number
    FRN005G1S-4U
    Series
    MEGA
    Product Description
    Drive, AC, 5HP, 480V, 9.0A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    HP (Variable Torque Rating) 5 hp
    Amps (Constant Torque Rating) 9 A
    Amps (Variable Torque Rating) 9 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 120 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. AH165-TLG11E3
    AH165-TLG11E3
    Fuji Miscellaneous
    Item Number
    AH165-TLG11E3
    MFG Item Number
    AH165-TLG11E3
    Product Description
    Ill. Rect. Pushbutton 24V Green
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FRN0007C2S-4U
    FRN0007C2S-4U
    Fuji Drives, Mini Series
    Item Number
    FRN0007C2S-4U
    MFG Item Number
    FRN0007C2S-4U
    Series
    MINI
    Product Description
    Drive, AC, 3HP, 480V, 6.3A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 6.3 A
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP20
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 400 Hz
    Depth 5.47 "
    Width 4.33 "
    Height 5.12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved