Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5689

Set Ascending Direction
  1. GQ-50-48-D-1-1
    GQ-50-48-D-1-1
    Gefran Relays, GQ Series
    Item Number
    GQ-50-48-D-1-1
    MFG Item Number
    F040882
    Series
    GQ
    Product Description
    GQ-50-48-D-1-1 480V, 50A, Solid
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 40-528 VAC
    Current Rating 50 A
    Termination Spring Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV Yes
    Snubber Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. F003518
    F003518
    Gefran Linear Transducers, LT Series
    Item Number
    F003518
    MFG Item Number
    F003518
    Series
    LT
    Product Description
    Linear Potentiometer,
    Specifications
    Specifications
    Stroke Length 5.9 "
    Output Type Potentiometer 5 kOhm
    IP Rating IP60
    Transducer Style Potentiometer
    Mounting Brackets
    Increase
    Decrease
    Availability
  3. F004411
    F004411
    Gefran Linear Transducers, PZ34 Series
    Item Number
    F004411
    MFG Item Number
    F004411
    Series
    PZ34
    Product Description
    Linear Potentiometer PZ-34-A-200
    Specifications
    Specifications
    Stroke Length 7.9 "
    Output Type Potentiometer 8 kOhm
    IP Rating IP60
    Transducer Style Potentiometer
    Mounting Ball Joint
    Increase
    Decrease
    Availability
  4. GQ-25-24-D-1-4
    GQ-25-24-D-1-4
    Gefran Relays, GQ Series
    Item Number
    GQ-25-24-D-1-4
    MFG Item Number
    F055951
    Series
    GQ
    Product Description
    GQ-25-24-D-1-4 230V, 25A, Solid
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 20-253 VAC
    Current Rating 25 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV Yes
    Snubber Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. GQ-50-60-D-1-1
    GQ-50-60-D-1-1
    Gefran Relays, GQ Series
    Item Number
    GQ-50-60-D-1-1
    MFG Item Number
    F041269
    Series
    GQ
    Product Description
    GQ-50-60-D-1-1 600V, 50A, Solid
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 40-660 VAC
    Current Rating 50 A
    Termination Spring Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV Yes
    Snubber Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. C08WLS
    C08WLS
    Gefran Miscellaneous
    Item Number
    C08WLS
    MFG Item Number
    C08WLS
    Product Description
    Extension Cable, 8 Meter, 6 Pin
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PY2-C-010
    PY2-C-010
    Gefran Miscellaneous
    Item Number
    PY2-C-010
    MFG Item Number
    PY2-C-010
    Product Description
    RECTILINEAR DISPLACEMENT TRANSDUCER
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. F036416
    F036416
    Gefran Linear Transducers, PC Series
    Item Number
    F036416
    MFG Item Number
    F036416
    Series
    PC
    Product Description
    Linear Potentiometer
    Specifications
    Specifications
    Stroke Length 29.5 "
    Output Type Potentiometer 10 kOhm
    IP Rating IP65
    Transducer Style Potentiometer
    Mounting Ball Joint
    Increase
    Decrease
    Availability
  9. 600-R-D-N-0-1
    600-R-D-N-0-1
    Gefran Process Controllers, 600 Series
    Item Number
    600-R-D-N-0-1
    MFG Item Number
    F000551
    Series
    600
    Product Description
    600-R-D-N-0-1 Temperature Control
    Specifications
    Specifications
    Power Supply 100-240 VAC
    Output Type Relay, Solid State AC
    Number of Outputs 2
    Case Size 1/16 DIN
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. F055001
    F055001
    Gefran Miscellaneous
    Item Number
    F055001
    MFG Item Number
    F055001
    Product Description
    USB to TTL Programming Cable