Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 7845

Set Ascending Direction
  1. 111956
    111956
    Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
    Item Number
    111956
    MFG Item Number
    111956
    Series
    Zener Barrier
    Product Description
    Single Channel Zener Barrier
    Specifications
    Specifications
    Signal Input Current Max 62 mA
    Signal Input Voltage Max 30 V
    Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
    Capacitance 0.07 µF
    Inductance 1.8 mH
    Increase
    Decrease
    Availability
  2. 20173
    20173
    Gems Sensors & Controls Miscellaneous
    Item Number
    20173
    MFG Item Number
    20173
    Product Description
    Non-Intrinsically Safe Relays
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 43765
    43765
    Gems Sensors & Controls Sensors, LS-270 Series
    Item Number
    43765
    MFG Item Number
    43765
    Series
    LS-270
    Product Description
    LS-270 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NO
    Connection Type Cable
    Body Composition Buna
    Diameter 47.63 mm
    PSI Rating 150
    Temperature Range (F) -40-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 209596
    209596
    Gems Sensors & Controls Pressure Switches, PS41 Series
    Item Number
    209596
    MFG Item Number
    209596
    Series
    PS41
    Product Description
    Pressure Switch, PS41-30-4MNB-C-FL18
    Specifications
    Specifications
    Port Connection 1/4 NPT Male
    Pressure Range 25-100 psi
    Contact Type SPDT
    Housing Material Brass
    Ambient Temperature 185 °F
    Seal No
    Pressure Range psig(Bar) 25-100 Bar
    Gauge Proof Pressure 500 psig
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 213428
    213428
    Gems Sensors & Controls Pressure Switches, PS61 Series
    Item Number
    213428
    MFG Item Number
    213428
    Series
    PS61
    Product Description
    Pressure Switch, PS61-11-4MNZ-A-SP
    Specifications
    Specifications
    Port Connection 1/4 NPT Male
    Pressure Range 10-60 psi
    Contact Type SPST
    Type of Circuit Normally Open
    Housing Material Zinc-Plated Steel
    Ambient Temperature 15-230 °F
    Seal No
    Pressure Range psig(Bar) 5-25 Bar
    Gauge Proof Pressure 500 psig
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 167364
    167364
    Gems Sensors & Controls Miscellaneous
    Item Number
    167364
    MFG Item Number
    167364
    Product Description
    Switch, Rebuild Kit, Lens, Shaft
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 43980
    43980
    Gems Sensors & Controls Sensors, LS-270 Series
    Item Number
    43980
    MFG Item Number
    43980
    Series
    LS-270
    Product Description
    LS-270 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NC
    Connection Type Cable
    Body Composition Buna
    Diameter 47.63 mm
    PSI Rating 150
    Temperature Range (F) -40-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 116826
    116826
    Gems Sensors & Controls Sensors, LS-3 Series
    Item Number
    116826
    MFG Item Number
    116826
    Series
    LS-3
    Product Description
    LS-3 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NO
    Body Composition Polypropylene
    Diameter 25.4 mm
    PSI Rating 150
    Temperature Range (F) -40-150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 30641
    30641
    Gems Sensors & Controls Switches, FS-550 Series
    Item Number
    30641
    MFG Item Number
    30641
    Series
    FS-550
    Product Description
    FS-550 Series - High Pressure,
    Specifications
    Specifications
    Sensor Type Paddle
    Flow Setting 5-29 gpm
    Switch Type SPDT
    Set Point Accuracy 25 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 26717
    26717
    Gems Sensors & Controls Sensors, LS-1950 Series
    Item Number
    26717
    MFG Item Number
    26717
    Series
    LS-1950
    Product Description
    LS-1950 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NO
    Body Composition Stainless Steel
    Diameter 52.39 mm
    PSI Rating 750
    Temperature Range (F) -40-300 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved